Zoro Homepage
This item is Discontinued.
Wolverine Work Boots, Pln, Mens, 11-1/2, Brn/Blk, PR W02254 115M

Work Boots, Pln, Mens, 11-1/2, Brn/Blk, PR (Discontinued)

  • Mfr # W02254 115M
  • Zoro # G5197832
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
W02254 115M
Zoro #
G5197832
UPC #
773040638334
Country of Origin
China

Dimensions

Size
11-1/2
Footwear Width
M
Height
6"
Heel Height
1 in or Greater

Description

Work Boots, ASTM Standards Met Impact (I/75), Compression (C/75), Electrical Hazard (EH), Chemical Resisting Sole Yes, Color Brown/Black, Gender Men's, Non Metallic Upper Yes, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Construction Contour Welt, Electrical Hazard Rated Yes, Conductive No, Puncture Resistant Insole No, Static Dissipative No, Style Number 2254, Insulated No, Manufacturers Suggested Sole Slip Rating Better, Metal Chip Resisting Sole Yes, Waterproof Yes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.