Work Boots, Pln, Mens, 7-1/2, Brown, PR (Discontinued)
- Mfr # WO4825 7.5 MED
- Zoro # G5195014
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
WO4825 7.5 MED
Zoro #
G5195014
UPC #
098772461709
Country of Origin
China
Dimensions
Size
7-1/2
Footwear Width
M
Height
8 in
Heel Height
1 in or Greater
Width
Medium
Description
Work Boots, Color Dark Brown, Width Medium, Gender Men's, Non Metallic Upper No, Non-Marking Sole No, Completely Non Metallic No, Oil Resisting Sole Yes, Electrical Hazard Rated No, Puncture Resistant Insole No, Static Dissipative No, Style Number 4825, Insulated No, Manufacturers Suggested Sole Slip Rating Best, Waterproof Yes, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.