Synthetic Leather, Cotton, Garden of Paradise, L, 1 PR

  • Mfr # 717L

  • Zoro # G702679594


product price: $44.99
/pr

Key Features

Color
Garden of Paradise
Glove Materials
Synthetic Leather, Cotton
Palm Width (cm)
6.3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
717L
Zoro #
G702679594
UPC #
632891717035
Country of Origin
China

Dimensions

Glove Size
L
Palm Width (cm)
6.3

Details

Color
Garden of Paradise
Glove Materials
Synthetic Leather, Cotton

Description

Though inspired by the gardens of English cottages, these gloves from Womanswork offer sun-, scratch- and insect protection fit for an American ranch. Nestled into the summer-weight cotton is a synthetic leather palm that feeds into a reinforced pointer and thumb for both durability and protection. A touch of spandex in the cotton ensures stay-put flexibility and all-day comfort that is still machine washable. The delightful exclusive print is also available on a matching bucket caddy, tool holster and weeding gloves.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.