Zoro Homepage

6" Paint Roller Cover, 3/8" Nap, Polypropylene, 3 PK

  • Mfr # 5115

  • Zoro # G0697798


product price: $6.29
/pk 3, $2.10/ea

Key Features

Length
6"
Nap
3/8"
Cover Material
Polypropylene
Core Material
Polyethylene
Surfaces
Smooth
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5115
Zoro #
G0697798
UPC #
-
Country of Origin
Mexico

Dimensions

Length
6"
Roller Length
6"
Overall Length
6 in
Core Diameter
1/4 in
Nap Size
3/8 in

Details

Item
Paint Roller Cover
Nap
3/8"
Cover Material
Polypropylene
Core Material
Polyethylene
Surfaces
Smooth
Paint Type
All Paints
Style
Mini Roller
Features
Affordable for One-Time Use, But Cleans Easily for Multiple Uses
For Use With
Porta Paint Tray Bucket System
Cover Type
Standard
Compatible Roller Frame Style
Wire
Surface Texture
Smooth
Surface Material
Brick, Concrete, Drywall, Fiberglass, Masonry, Wood

Description

Paint Roller Cover, Cover Type Standard, Surface Texture Smooth, Compatible Roller Frame Style Wire, 6 in Overall Length, 3/8 in Nap Size, Surface Material Brick, Concrete, Drywall, Fiberglass, Masonry, Wood, Paint Type All Paints, Core Diameter 1/4 in, Cover Material Polypropylene, Core Material Polyethylene, For Use With Porta Paint Tray Bucket System, Package Quantity 3

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.