HDPE Paint Bucket, 1 1/2 gal, 8 1/2" L, 13" D, 10" W

  • Mfr # 5009

  • Zoro # G1577725


product price:  $37.19
/ea

Key Features

Capacity
1 1/2 gal
Material
HDPE
Depth
13"
Length
8 1/2"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5009
Zoro #
G1577725
UPC #
-
Country of Origin
United States

Dimensions

Depth
13"
Length
8 1/2"
Width
10"
Overall Width
10 in
Overall Height
13 in
Diameter
7 in
Overall Length
8 1/2 in
Overall Depth
13 in

Details

Item
Paint Bucket
Capacity
1 1/2 gal
Material
HDPE
For Use With
Wombat PortaPaint Accessories, Mfr. No. 5030, 5047, 5054, 5078,5085, 5092, 5061, 5115, 5108
Includes
Handy Medallion Can-Opener, Masking Tape Holder, Powerful Rare Earth Magnets In The Walls of The Pail, Pro-Style Grid, Shoulder-Strap
Includes Brush Holder
No
Shape
Rectangle
Ladder Attachment
No
Lid Included
No
Color
Gray
Bucket Type
Roll Off Bucket

Description

Paint Bucket, Bucket Type Roll Off Bucket, Capacity 1 gal, Material HDPE, 13 in Overall Depth, 8 1/2 in Overall Length, 10 in Overall Width, 13 in Overall Height, 7 in Diameter, Color Gray, For Use With 5030, 5047, 5054, 5061, 5078, 5085, 5092, 5108, 5115, Wombat PortaPaint Accessories, Includes Handy Medallion Can-Opener, Masking Tape Holder, Powerful Rare Earth Magnets In The Walls of The Pail, Pro-Style Grid, Shoulder-Strap, Includes Brush Holder No, Ladder Attachment No, Lid Included No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.