HDPE Paint Bucket, 1 1/2 gal, 8 1/2" L, 13" D, 10" W

  • Mfr # 5016

  • Zoro # G1577716


product price:  $37.19
/ea

Key Features

Capacity
1 1/2 gal
Material
HDPE
Depth
13"
Length
8 1/2"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
5016
Zoro #
G1577716
UPC #
-
Country of Origin
United States

Dimensions

Depth
13"
Length
8 1/2"
Width
10"
Overall Length
8 1/2 in
Overall Width
10 in
Overall Depth
13 in
Overall Height
13 in

Details

Item
Paint Bucket
Capacity
1 1/2 gal
Material
HDPE
For Use With
Wombat PortaPaint Accessories, Mfr. No. 5030, 5047, 5054, 5078,5085, 5092, 5061, 5115, 5108
Includes
Handy Medallion Can-Opener, Masking Tape Holder, Powerful Rare Earth Magnets In The Walls of The Pail, Pro-Style Grid, Shoulder-Strap
Color
Teal
Bucket Type
Roll Off Bucket
Ladder Attachment
No
Includes Brush Holder
No
Lid Included
No
Shape
Rectangle

Description

Paint Bucket, Bucket Type Roll Off Bucket, Capacity 1.5 gal, Material HDPE, 13 in Overall Depth, 8 1/2 in Overall Length, 10 in Overall Width, 13 in Overall Height, Color Teal, For Use With 5030, 5047, 5054, 5061, 5078, 5085, 5092, 5108, 5115, Wombat PortaPaint Accessories, Includes Handy Medallion Can-Opener, Masking Tape Holder, Powerful Rare Earth Magnets In The Walls of The Pail, Pro-Style Grid, Shoulder-Strap, Includes Brush Holder No, Ladder Attachment No, Lid Included No, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.