HDPE Paint Bucket Lid, 13" L, 1/2" D, 10" W

  • Mfr # 5030

  • Zoro # G0697868


product price: $4.59
/ea

Key Features

Color
White
Material
HDPE
Depth
1/2"
Length
13"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5030
Zoro #
G0697868
UPC #
-
Country of Origin
China

Dimensions

Depth
1/2"
Length
13"
Width
10"
Diameter
7 in
Overall Length
13 in
Overall Height
1/2 in
Overall Depth
1/2 in
Overall Width
10 in

Details

Item
Paint Bucket Lid
Color
White
Material
HDPE
For Use With
Mfr. No. 5009,5016,5023,5030,5047
Bucket Type
Bucket Lid
Shape
Rectangle
Lid Included
Yes
Ladder Attachment
No

Description

Paint Preserver Cover, Bucket Type Bucket Lid, Material HDPE, 1/2 in Overall Depth, 13 in Overall Length, 10 in Overall Width, 1/2 in Overall Height, 7 in Diameter, Color White, For Use With 5009, 5016, 5023, 5030, 5047, Ladder Attachment No, Lid Included Yes, Shape Rectangle

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.