HDPE Paint Tray Liner, 1 qt, 13" L, 1/2" D, 10" W, 10 PK

  • Mfr # 5054

  • Zoro # G0697840


product price:  $7.59
/pk 10, $0.76/ea

Key Features

Capacity
1 qt
Material
HDPE
Depth
1/2"
Length
13"
Width
10"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5054
Zoro #
G0697840
UPC #
-
Country of Origin
China

Dimensions

Depth
1/2"
Length
13"
Width
10"
Diameter
7 in
Overall Width
10 in
Overall Depth
1/2 in
Overall Height
1/2 in
Overall Length
13 in

Details

Item
Paint Tray Liner
Capacity
1 qt
Material
HDPE
For Use With
Mfr. No. 5047
Ladder Attachment
No
Tray Type
Tray Liner
Liner Type
Bag Liners
Shape
Rectangle
Color
White
Lid Included
No

Description

Paint Tray Liner, Tray Type Tray Liner, Liner Type Bag Liners, Capacity 1 qt, Material HDPE, 1/2 in Overall Depth, 13 in Overall Length, 10 in Overall Width, 1/2 in Overall Height, 7 in Diameter, Color White, For Use With 5047, Ladder Attachment No, Lid Included No, Shape Rectangle, Package Quantity 10

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.