Zoro Homepage

Hook-and-Loop Belt, Black, 8 in. Lx7 in. W

  • Mfr # 5108

  • Zoro # G0697789


product price: $4.59
/ea
Sold in multiples of 2 for $9.18

Key Features

Capacity
50 lb
Color
Black
For Use With
5016, 5023, 5009, PortaPaint System
Length
8 in
Material
Metal, Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5108
Zoro #
G0697789
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Width
7 in
Thickness
1/2 in
Diameter
2 in

Details

Capacity
50 lb
Color
Black
For Use With
5016, 5023, 5009, PortaPaint System
Item
Hook-and-Loop Belt
Material
Metal, Nylon
Product Type
Hook-and-Loop Belt

Description

Hook-and-Loop Belt, Length 8 in, Width 7 in, Diameter 2 in, Material Metal, Nylon, Thickness 1/2 in, Color Black, Product Type Hook-and-Loop Belt, For Use With 5016, 5023, 5009, PortaPaint System

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.