Zoro Homepage

Nylon/Polypropylene Adjustable Shoulder Strap, 10 in L, 1/2 in D, 7 in W

  • Mfr # 5085

  • Zoro # G0697825


product price: $7.19
/ea
Sold in multiples of 2 for $14.38

Key Features

For Use With
Wombat PortaPaint
Length
10 in
Material
Nylon/Polypropylene
Width
7 in
Depth
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5085
Zoro #
G0697825
UPC #
-
Country of Origin
China

Dimensions

Length
10 in
Width
7 in
Depth
1/2 in

Details

For Use With
Wombat PortaPaint
Item
Adjustable Shoulder Strap
Material
Nylon/Polypropylene

Description

Adjustable Shoulder Strap, Length 10 in, Width 7 in, Material Nylon/Polypropylene, For Use With Wombat PortaPaint

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.