Paint Roller Frame, Custom, Thermoplastic Handle, 3" Rollers
Mfr # 5061
Zoro # G0697807
product price: $13.49
/eaKey Features
Roller Length
3"
Handle
Thermoplastic
Handle Material
Thermoplastic
Style
Custom
Shank Material
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5061
Zoro #
G0697807
UPC #
-
Country of Origin
China
Dimensions
Roller Length
3"
Shank Wire Size
1/4"
Overall Length
15"
Details
Item
Paint Roller Frame
Handle
Thermoplastic
Handle Material
Thermoplastic
Style
Custom
Shank Material
Stainless Steel
Paint Type
All Paints
Features
The Non-Magnetic Stainless Steel Porta Paint Roller Frame is Designed for Use with the Wombat Porta Paint pail; It is not Affected by the Powerful Rare-Earth Magnets Embedded in the Sidewalls of the Porta Paint Pail
Plating
Stainless Steel
Surfaces
Smooth
Roller Frame Type
Mini
Paint Roller Type
Stainless Steel Non-Magnetic 6 mm Wire
Roller Frame Style
Wire
Handle Type
Thermoplastic
Handle Color
Red
Surface Type
Smooth
Description
Mini Paint Roller Frame, Roller Length 6 in, Roller Frame Style Wire, 15 in Overall Length, Paint Roller Type Stainless Steel Non-Magnetic 6 mm Wire, Handle Material Resin, Handle Type Thermoplastic, Paint Type All Paints, Handle Color Red, Plating Stainless Steel, Roller Frame Type Mini, Shank Material Stainless Steel, Shank Wire Size 1/4 in, Surface Type Smooth
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.