Iron, Zinc Paint Roller Spreading Grid, 8 3/4 in L, 7 1/2 in W
Mfr # 5078
Zoro # G0697831
product price: $6.29
/pk 3, $2.10/eaKey Features
Material
Iron, Zinc
Length
8 3/4 in
Width
7 1/2 in
Thickness
1/2 in
Color
Silver
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
5078
Zoro #
G0697831
UPC #
-
Country of Origin
China
Dimensions
Length
8 3/4 in
Width
7 1/2 in
Thickness
1/2 in
Details
Item
Paint Roller Spreading Grid
Material
Iron, Zinc
Color
Silver
For Use With
5009, 5016, 5023
Capacity
1 gal
Product Type
Paint Roller Spreading Grid
Description
Paint Roller Spreading Grid, Material Iron, Zinc, Capacity 1 gal, Length 8 3/4 in, Width 7 1/2 in, Color Silver, Thickness 1/2 in, For Use With 5009, 5016, 5023, Product Type Paint Roller Spreading Grid, Package Quantity 3
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.