Zoro Homepage

Carpet Tiles, Shapes, 12in. x 12in., 9 Count

  • Mfr # PAC4354

  • Zoro # G801242903


product price: $37.75
/ea

Key Features

Recommended Age
1-6 years
Material
Foam
Includes
9 Count
Recommended Grade
Grade PK-1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC4354
Zoro #
G801242903
UPC #
21196043541
Country of Origin
China

Details

Color
Multi
Recommended Age
1-6 years
Material
Foam
Includes
9 Count
Recommended Grade
Grade PK-1

Description

WonderFoam® Carpet Tiles are brightly colored and soft-textured carpet squares that provide more flexibility than traditional classroom carpets. These 12" x 12" carpeted foam tiles can be intermingled to fill a large area, or used as individual seats for children. They are even durable enough for outdoor use! Piece them together in a maze pattern to get children up and moving while learning. WonderFoam® Carpet Tiles are easy to clean and vacuum-friendly. Includes nine tiles with multiple shapes and six primary/secondary colors. Comes in a reusable zipper bag for easy storage.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.