Zoro Homepage

Carpet Tiles, Solid Color Expansion Pack, 12in x 12in, PK4

  • Mfr # PAC4355

  • Zoro # G1422621


product price: $13.79
/pk 4, $3.45/ea

Key Features

Includes
4 tiles
Recommended Grade
Grade PK-3
Recommended Age
3-8 Years
Shape
Square
Material
Foam
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PAC4355
Zoro #
G1422621
UPC #
21196043558
Country of Origin
China

Details

Color
Assorted
Includes
4 tiles
Recommended Grade
Grade PK-3
Recommended Age
3-8 Years
Shape
Square
Material
Foam

Description

WonderFoam® Carpet Tiles are brightly colored and soft-textured carpet squares that provide more flexibility than traditional classroom carpets. These 12" x 12" carpeted foam tiles can be intermingled to fill a large area, or used as individual seats for children. They are even durable enough for outdoor use! Piece them together in a maze pattern to get children up and moving while learning. WonderFoam® Carpet Tiles are easy to clean and vacuum-friendly. Solid Color Expansion Pack includes four solid color tiles.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.