Shop WONDERFUL PISTACHIOS
See all product information
Create Account
Pistachios, Roasted/Salted, 1.5oz, Bag, PK24
- Mfr # GRR22000784
- Zoro # G525074200
product price:Â
$
63.65
/pk of 24, $2.65/ea
Key Features
Pack Size
1.5 oz
Item Size
1.5 oz
Packs per Case
24
Flavor
Roasted & Salted
Package Type
Bag
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRR22000784
- Zoro #
- G525074200
- UPC #
- 014113911863
- Country of Origin
- United States
- Item
- Pistachios
- Pack Size
- 1.5 oz
- Packs per Case
- 24
- Flavor
- Roasted & Salted
- Package Type
- Bag
- Product Type
- Pistachios
- Items per Pack
- 24
Dimensions
- Item Size
- 1.5 oz
Description
Pistachios, Packs per Case 24, Product Type Pistachios, Flavor Roasted & Salted, Items per Pack 24, Pack Size 1.5 oz, Item Size 1.5 oz, Package Type Bag, Package Quantity 24
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.