Eagle 153120H2-MS208, 15 HP, Two-Stage Compressor, 120 Gal, Horiz., 200 PSI, 44.7 CFM, 3-Phase 208V

  • Mfr # 153120H2-MS208

  • Zoro # G205341011


product price:  $13,353.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
153120H2-MS208
Zoro #
G205341011
UPC #
20791502248
Country of Origin
United States

Description

Eagle 153120h2-ms208, 15 hp, two-stage compressor, 120 gal, horiz., 200 psi, 44.7 cfm, 3-phase 208v the eagle 153120h2-ms208 is a rugged compressor with cast iron cylinders. "v" design minimizes vibration and improves cooling while extending life. This compressor features individual and removable cylinders for smoother and cooler operation. The heavy duty pressure switch has an on/off control. It is equipped with a thermally protected 15 hp, three phase, 208/230/460 volt electric motor, metal air filters with auto drop feature, convenient oil drain on front of unit, a120 gal. Asme registered tank, and an easy view oil sight gauge. High efficiency reed valves maximize performance. Efficient heat removal from pulley fan for cooling running and longer life. Sturdy metal belt guard. Outlet valve included. features: rugged cast iron cylinders "v" design to minimize vibration and improve cooling while extending life individual and removable cylinders for smoother and cooler operation heavy duty pressure switch has on/off control thermally protected 15 hp , three phase, 208/230/460 volt electric motor metal air filters with auto drop feature convenient oil drain on front of unit 120 gal. Asme registered tank easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley fan for cooling running and longer life sturdy metal belt guard outlet valve included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.