Zoro Homepage
This item is Discontinued.
Wood Industries Eagle, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 200 PSI, 18 CFM, 3-Phase 575V 5580V2-CS

Eagle, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 200 PSI, 18 CFM, 3-Phase 575V (Discontinued)

  • Mfr # 5580V2-CS
  • Zoro # G105389342
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5580V2-CS
Zoro #
G105389342
UPC #
20791502132
Country of Origin
United States

Description

Eagle electric stationary compressor 5580v2-cs, 575 v, 80 gal., 3 phase features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation heavy duty pressure switch has on/off control thermally protected5 hp and 7.5 hp single-phase, three phase208/230/460 volt or three phase 575 volt electric motors metal air filters with "auto drop" feature convenient oil drain on front of unit 80 gallon asmeregistered tank, 200psig rating easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life sturdy metal belt guard outlet valve included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.