Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Eagle 5180V2-CS, 5 HP, Two-Stage Compressor, 80 Gallon, Vertical, 200 PSI, 18 CFM, 1-Phase 208-230V

  • Mfr # 5180V2-CS

  • Zoro # G705389360


product price: $4,125.99
/ea
Additional $155.00 delivery surcharge applies per item.
See details

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5180V2-CS
Zoro #
G705389360
UPC #
20791502101
Country of Origin
United States

Description

Eagle 5180v2-cs, 5 hp, two-stage compressor, 80 gallon, vertical, 200 psi, 18 cfm, 1-phase 208-230v features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation heavy duty pressure switch has on/off control thermally protected5 hp and 7.5 hp single-phase, three phase208/230/460 volt or three phase 575 volt electric motors metal air filters with "auto drop" feature convenient oil drain on front of unit 80 gallon asmeregistered tank, 200psig rating easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life sturdy metal belt guard outlet valve included

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.