Zoro Homepage
This item is Discontinued.
Wood Industries Eagle, 7.5 HP, Single-Stage Comp, 80  Gal, Vertical, 150 PSI, 30 CFM, 3-Phase 208-230V C7380V1-CS2

Eagle, 7.5 HP, Single-Stage Comp, 80 Gal, Vertical, 150 PSI, 30 CFM, 3-Phase 208-230V (Discontinued)

  • Mfr # C7380V1-CS2
  • Zoro # G704939450
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C7380V1-CS2
Zoro #
G704939450
UPC #
20791502170
Country of Origin
United States

Description

Eagle c7380v1-cs2, 7.5 hp, single-stage comp, 80 gal, vertical, 150 psi, 30 cfm, 3-phase 208-230v features: rugged compressor with cast iron cylinders "v" design minimizes vibration, improves cooling and extends compressor life individual and removable cylinders for smoother and cooler operation heavy duty pressure switch has on/off control thermally protected7.5 hp and 10 hpsingle phase, three phase 208/230/460volt or three phase 575volt electric motors metal air filters with "auto drop" feature convenient oil drain on front of unit 80 and 120 gallonasme registered tanks,150 psi rating easy view oil sight gauge high efficiency reed valves for maximum performance efficient heat removal from pulley-fan for cooler running and longer life sturdy metal belt guard outlet valve included

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.