Zoro Homepage

Solid Oak 2 Row Dowel DVD Cabinet Tower

  • Mfr # 215-12

  • Zoro # G810928423


product price: $199.99
/ea
Free Shipping & Returns

Key Features

Depth
6.5"
Height
18"
Width
12.3"
Finish
Honey Oak
For Use With
CD
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215-12
Zoro #
G810928423
UPC #
747925453725
Country of Origin
China

Dimensions

Depth
6.5"
Height
18"
Width
12.3"

Details

Finish
Honey Oak
For Use With
CD
Material
Oak

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.