Zoro Homepage

Solid Oak desktop or shelf DVD Cabinet - Individual Locking Slots

  • Mfr # 210-1 DVD

  • Zoro # G310928428


product price: $186.99
/ea
Free Shipping & Returns

Key Features

Height
14.3"
Width
18"
Depth
6.8"
Material
Oak Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
210-1 DVD
Zoro #
G310928428
UPC #
747925453596
Country of Origin
China

Dimensions

Height
14.3"
Width
18"
Depth
6.8"

Details

Material
Oak Hardwood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.