
Wood Shed 303-4 Solid Oak Wall or Shelf Mount CD Cabinet
Mfr # 303-4
Zoro # G204028838
product price: $423.99
/ea
Free Shipping & Returns
Key Features
Material
Oak Hardwood
Color
Honey Oak
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
303-4
Zoro #
G204028838
UPC #
-
Country of Origin
China
Details
Capacity
354
Material
Oak Hardwood
Color
Honey Oak
Description
Dowel CD Cabinets are beautifully styled and comes fully assembled. This Dowel CD, DVD Cabinet compliments any room or decor. Dowel CD, DVD Cabinet is made of hand crafted quality. These CD, DVD Cabinets are made of solid oak with Honey Oak finish.
Features- Solid Oak Wall or Shelf Mount CD Cabinet
- Finish - Honey Oak
- Capacity - 354 CD's
- Dimension - 52 Width/Dia. x 18.75 H.
- Extension from Wall - 7
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.