Zoro Homepage

Wood Shed 403-4 Solid Oak Wall or Shelf Mount CD Cabinet

  • Mfr # 403-4

  • Zoro # G104028761


product price: $539.99
/ea
Free Shipping & Returns

Key Features

Color
Honey Oak
Material
Oak Hardwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
403-4
Zoro #
G104028761
UPC #
-
Country of Origin
China

Details

Color
Honey Oak
Capacity
472 x CD
Material
Oak Hardwood

Description

Dowel CD Cabinets are beautifully styled and comes fully assembled. This Dowel CD, DVD Cabinet compliments any room or decor. Dowel CD, DVD Cabinet is made of hand crafted quality. These CD, DVD Cabinets are made of solid oak with Honey Oak finish.

Features
  • Solid Oak Wall or Shelf Mount CD Cabinet
  • Finish - Honey Oak
  • Capacity - 476 CD's
  • Dimension - 52 Width/Dia. x 24.75 H.
  • Extension from Wall - 7

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.