
Wood Shed 804 Solid Oak 8 Row Dowel Tower CD Rack
Mfr # 804
Zoro # G404028850
product price: $275.99
/ea
Free Shipping & Returns
Key Features
Color
Honey Oak
Material
Oak Hardwood
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
804
Zoro #
G404028850
UPC #
747925453275
Country of Origin
China
Details
Color
Honey Oak
Capacity
208
Material
Oak Hardwood
Description
Dowel CD Cabinets are beautifully styled and comes fully assembled. This Dowel CD, DVD Cabinet compliments any room or decor. Dowel CD, DVD Cabinet is made of hand crafted quality. These CD, DVD Cabinets are made of solid oak with Honey Oak finish.
Features- Solid Oak 8 Row Dowel Tower CD Rack
- Finish - Honey Oak
- Capacity - 208 CD's
- Dimension - 12.25 Width/Dia. x 54 H.
- Extension from Wall - 10
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.