Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Gal Cabot Pacific Redwood Deck and Siding

  • Mfr # 19205

  • Zoro # G316480579


product price: $74.75
/ea

Key Features

Color
Pacific Redwood
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
19205
Zoro #
G316480579
UPC #
80351810213
Country of Origin
United States

Details

Item
Deck & Siding Stain
Color
Pacific Redwood

Description

Specially formulated with a unique blend of resin and oil to provide a superior natural finish for bare wood. Its water repellent, to keep moisture out and guard against warping and checking, plus its mildew resistant. Cabot Wood Toned Deck & Siding Stain is specially formulated with a unique blend of resin and oil to provide a superior natural finish for bare wood. This distinctive product comes in five natural tones that not only sustains the natural beauty of exterior wood, it also provides excellent wood penetrating protection against the sun and all damaging weather elements. Its water-repellent, to keep moisture out and guard against warping and checking, plus its mildew resistant. Easy to apply requiring just one coat, Cabot Wood Toned Deck & Siding Stain slightly darkens wood when first applied leaving a flat and translucent finish. The finish then slowly weathers with time to a natural wood hue depending upon the color of product chosen and the particular wood type on which it was applied. **This product may be subject to VOC shipping regulations.**


  • Cabot Wood Toned Deck & Siding Stain is specially formulated with a unique blend of resin and oil to provide a superior natural finish for bare wood. This distinctive product comes in five natural tones that not only sustains the natural beauty of exterior wood, it also provides excellent wood penetrating protection against the sun and all damaging weather elements. It's water-repellent, to keep moisture out and guard against warping and checking, plus it's mildew resistant. Easy to apply requiring just one coat, Cabot Wood Toned Deck & Siding Stain slightly darkens wood when first applied leaving a flat and translucent finish. The finish then slowly weathers with time to a natural wood hue depending upon the color of product chosen and the particular wood type on which it was applied
  • A translucent oil finish that protects and beautifies wood's natural appearance
  • Water repellent; deep penetrating Oil
  • Not intended for interior surfaces
  • Application:

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.