Wall Mount, In-Room, Wood Vinyl Medication Storage Cabinet
- Mfr # WV2761
- Zoro # G101929627
Key Features
Specifications
Details
- MFR #
- WV2761
- Zoro #
- G101929627
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 14.63 in
- Depth
- 6.75 in
- Height
- 23 in
Description
This wall mount LTC medication cabinet is designed to support culture change initiatives for a home-like environment, allowing your facility to store medication in resident rooms in an aesthetically pleasing and secure manner. Each wood vinyl medication storage cabinet is constructed of heat sealed powder coat steel with an aluminum door, then covered with vinyl to provide a rich wood appearance. The cabinet comes set up with a standard key lock, but you can upgrade to an electronic pushbutton lock. You may also convert one cabinet row to a locked narcotics storage box or convert the cabinet to open from the opposite side. Each wall mount LTC medication cabinet can hold up to 40 punch cards, or a combination of punch cards and liquid storage. Several features of this wood vinyl medication storage will make your life easier: predrilled holes and mounting hardware included, one hand open and close slam lock, a drop down shelf and a twelve year manufacturer’s warranty.
- • Heat sealed powder coat steel cabinet body
- • Key lock with two keys
- • Multiple cabinets may be keyed differently or keyed alike – must be specified on order
- • In-room medication cabinet for 1 - 2 residents
- • Drop down shelf
- • Capacity of 40 punch cards / liquid storage
- • Door is vinyl coated aluminum with a rich wood appearance
- • One hand open and close slam lock
- • Stainless steel pinned door hinges prevent pin removal
- • Twelve year warranty against manufacturer defect
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.