Shop WOOD VINYL WRAPPED CARTS
Additional $185.00 delivery surcharge applies per item.
See details
See all product information
Create Account
8 Drawer Wood Vinyl Aluminum 294 Unit Dose Box Capacity Med Cart
- Mfr # WV294BOX
- Zoro # G501929555
product price:
$
5,459.99
/ea
Key Features
Width
34.5 in
Depth
24.5 in
Height
45 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- WV294BOX
- Zoro #
- G501929555
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Width
- 34.5 in
- Depth
- 24.5 in
- Height
- 45 in
Description
Wood Vinyl Coated Aluminum Unit-Dose Box Medication Cart, Capacity of 294 Boxes. Keylocking Cabinet. Cherry Mahogany Cabinet Finish with the choice of a light or dark colored granite look top. Includes Pull-out Shelf, Drawer Dividers, and Internal Locking Narcotics Box.
- • Vinyl coated aluminum
- • Top is MDF covered with a heat-pressed thermal foil laminate
- • Light weight vinyl coated aluminum
- • Single column medication cart with 294 unit dose capacity
- • Key locking cabinet with locking narcotics box located in bottom drawer
- • Adjustable dividers for unit dose boxes and liquid storage
- • Ball-bearing, full extension drawer slides
- • Pull-out shelf
- • 5" ball-bearing premium rubber casters
- • Cart is washable with soap and water
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.