Valley Bariatric Guest Chair with Sled Base, Solid Vinyl, Black/Light Oak

  • Mfr # DWBA1-1LOVK

  • Zoro # G608581304


product price: $622.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DWBA1-1LOVK
Zoro #
G608581304
UPC #
-
Country of Origin
United States

Description

Wooden mallet wooden mallet's dakota wave valley series bariatric chair blends seamlessly into the collection and allows you to offer comfortable seating to your larger patrons without the stigma of mismatched furniture. This model features a 28in wide seat and extra back and seat strengtheners to easily support up to 800 lbs. Choose from dozens of stain and fabric combinations to customize this chair for any decor or contact us to learn about supplying your own fabric for a personalized look. choose this chair as part of our complete dakota wave collection of coordinating lobby essentials. Tasteful contemporary styling coordinates with any decor. Built with a 1in thick solid oak frame and extra thick seat and back cushions for comfort and durability. Assembly is a breeze with our unique slide brackets. Available in a light or medium oak state-of-the-art finish. choose from four standard fabrics made of 100% olefin with ptfe stain repellent finish or six antimicrobial vinyl. Check out our coordinating tables, benches, coat racks and literature displays. These chairs comply with california tb 117 fire code. Wooden mallet warrants all of its products for one full year against defects in materials and workmanship. Seat dimensions: 28inw x 16.5ind x 14.5inh. Seat height: 19in. Weight capacity: 800 lbs.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.