1/2 in. x 1/2 in. MPT x Female Sweat x 10 in. L Model 17 Anti-Siphon Sillcock
- Mfr # 17CP-10
- Zoro # G324229429
product price:Â
$
147.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 17CP-10
- Zoro #
- G324229429
- UPC #
- 076335099521
- Country of Origin
- United States
Description
The Woodford Model 17 freezeless sillcock that will not rupture when the faucet is shut-off and the hose is removed. An Anti-siphon backflow device protects the faucet from any potential back pressure and contaminated water flowing back into the main line. A stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available. 1/2 in. MPT x 1/2 in. FSWTFreezeless wall faucetAnti-siphon protectionIntegral backflow device protects up to 125 psi of backpressure, eliminating the need for an add-on vacuum breakerFaucet will not rupture from freezing when the valve is shut off and the hose is removedEPDM rubber packing helps prevent leaking behind the packing nutStainless steel seat to prevent from leaking at the back of the faucetFull-circle operating threads on the valve body and retainer for a secure fitNot intended for continuous usePowder-coated die-cast aluminum round handle for strengthBrass constructionNo-lead solderRepair parts readily availableChoice of professionals. This product can expose you to chemicals including lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.