Shop WOODFORD
See all product information
Create Account
14CP14MH Faucet Freezless - 14 in.
- Mfr # 14CP14MH
- Zoro # G403972772
product price:Â
$
102.99
/ea
Free Shipping & Returns
Key Features
Width
4 in
Height
3 in
Length (In.)
20 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 14CP14MH
- Zoro #
- G403972772
- UPC #
- 671090070428
- Country of Origin
- China
Dimensions
- Width
- 4 in
- Height
- 3 in
- Length (In.)
- 20 in
Description
Faucet Freezless - 14 in.
Frost-proof sillcocks provide a year round supply of outside water without fear of freezing and bursting the pipes. Fully opened or closed in one turn of the handle, they feature full-flow waterways, large oval flanges to cover wall holes, and easy -to-grip, attractive, neutral color handle. 1/2" Copper inside x 1/2" MSPS.
Features- Faucet Freezless - 14 in.
- Weight: 1.68 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.