1/2 in. Copper Sweat x 10 in. L Freezeless Sillcock
Mfr # 14C1-10-MH
Zoro # G203527172
product price: $42.79
/eaKey Features
Length
10
wall thickness
10
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
MFR #
14C1-10-MH
Zoro #
G203527172
UPC #
671090080809
Country of Origin
United States
Dimensions
Length
10
wall thickness
10
Details
Inlet Type
C1
Description
The Woodford Model 14 freezeless sillcock drains as the handle is shut off and the hose is removed. This unit does not have anti-siphon or backflow protection. A stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available. The Model 14 is intended for irrigation use and outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure. Woodford, The Choice of Professionals.
- • C1 inlet - 1/2 in. copper sweat
- • 10 in. wall thickness plus the 1/2 in. C1 inlet = 10 1/2 in. from the back of the faucet
- • Faucet will not rupture from freezing when the valve is shut off and the hose is removed (hose sold separately)
- • EPDM rubber packing helps prevent leaking behind the packing nut
- • Stainless steel seat to prevent from leaking at the back of the faucet
- • Full-circle operating threads cover the valve body and retainer for a secure and tight fit
- • Powder-coated die-cast aluminum round handle for strength
- • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.
- • Brass construction
- • No-lead solder
Documents & Resources
Restrictions
WARNING:
This product can expose you to chemicals including Lead and lead compounds,
which is known to the State of California to cause cancer, and Lead,
which is known to the State of California to cause birth defects or other reproductive harm.
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.