Frost Proof Yard Hydrant, 5 Ft.

  • Mfr # Y34-5

  • Zoro # G1248755


product price:  $220.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.

Key Features

Overall Length
96 1/2 in
Inlet Size
3/4" FNPT
Max. Temp.
120 Degrees F
Compliance
Check Local Codes
Includes
Lockable Handle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
Y34-5
Zoro #
G1248755
UPC #
671090004508
Country of Origin
United States

Dimensions

Bury Depth
5 foot
Overall Length
96 1/2 in
Inlet Size
3/4" FNPT
Rod Dia.
3/8 in
Outlet Size
3/4" Hose
Overall Width
96 1/2 in
Drain Hole Size
1/8 in
Inlet Connection Size
3/4 in
Rod Length
83 1/2 in
Outlet Connection Size
3/4 in
Rod Diameter
3/8 in
Casing Thickness
1 in

Details

Item
Frost Proof Yard Hydrant
Max. Temp.
120 Degrees F
Compliance
Check Local Codes
Includes
Lockable Handle
Plunger Material
Nitrile
Head Material
Cast Iron
Handle Material
Cast Iron
Rod Material
Stainless Steel
Max. Pressure
125 psi
Casing
1 in Galvanized
Finish
Galvanized
Drain Hole Type
NPT
Outlet Connection Gender
Male
Outlet Connection Type
GHT
Includes Drain Hole
Drain Hole Included
Inlet Connection Gender
Female
Flow Rate - Maximum
18 gpm
Locking
Lockable
Product Type
Yard Hydrant
Frost Resistance
Frost-Resistant
Temperature - Maximum
120 Degrees F
Inlet Connection Type
NPT
Pressure - Maximum
125 psi

Description

The Woodford IOWA model Y34 (Orange Head) 3/4 in. NPT variable-flow yard hydrant is immediate-flowing, even in sub-zero conditions. The adjustable linkage provides easy and positive adjustment of the lever lock tension. A rod guide eliminates side pull on the rod, reducing wear on the packing, packing nut and the stem. The one piece variable-flow plunger and the large cushion type seal for long life, assuring shut-off, even when foreign particles are present in the water line. The flow finder and lock automatically sets the same flow each time or can be locked against accidental opening. And the Y34 automatically drains when shut-off. Woodford, The Choice of Professionals.


  • • 5 Foot Bury - 96 1/2 in. overall length (36 1/2 in. above ground)
  • • America's Original and most reliable yard hydrant since 1929. Manufactured in America.
  • • Immediate-flow, even in sub-zero temperatures
  • • Automatic draining: Will not freeze when shut-off valve is properly installed below frost line and all devices are removed from nozzle
  • • 1 in. hot-dipped American seamless Schedule 40 galvanized pipe casing and 3/8 in. stainless steel operating pipe
  • • Rod guide eliminates side pull on rod and reduces wear on packing, packing nut and stem
  • • Flow-finder and lock automatically sets the same flow each time or can be locked against accidental opening
  • • Adjustable link provides easy and positive adjustment of the lever lock tension and Graphite packing for lubricity and long life
  • • One-piece variable flow plunger includes drain feature where plunger opens drain to prevent freezing and closes at any flow to prevent wasting water
  • • All repairs can be made at the top of the unit without removing hydrant from the ground Repair parts readily available

Restrictions

WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
This is a restricted item in the USA. It cannot be used for potable water applications.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.