Model H3 - Heated Sanitary Yard Hydrant

  • Mfr # H34
  • Zoro # G5322013
product price: 
$
484.99
/ea
Free Shipping & Returns

Key Features

Overall Length
3
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
H34
Zoro #
G5322013
UPC #
671090075720
Country of Origin
United States

Dimensions

Overall Length
3

Details

Item
Model H3 - Heated Sanitary Yard Hydrant

Description

The Model H34 is a sanitary, frost proof yard hydrant. When the hydrant is shut off, all water is contained in the hydrant and piping system, instead of draining into the sub-soil. The thermostatically controlled heating element keeps the water in the hydrant from freezing even at conditions down to 20 degrees below zero. A Backflow Preventer protects the hose connection from backflow contamination in freezing and non-freezing conditions. The H34 is easy to install, since its connection to the piping system only extends one foot below finished grade. All preventative maintenance procedures and repairs can be completed from the top of unit, without removing hydrant from the source piping. Woodford, The Choice of Professionals.


  • • Heater Element: Thermostatically controlled 65 watt, 120 volt, 60 cycle, low watt density heating element
  • • H34 includes 3′ cord
  • • Construction: Brass head and heater cap
  • • Casing: 1′′ Galvanized steel pipe
  • • Male Inlet: 1′′ NPT
  • • Outlet Nozzle: 3/4′′ male hose thread
  • • Conduit Fitting: 1/2” NPT female
  • • Handle: Polycarbonate wheel handle
  • • Parts readily available
  • • Woodford, The Choice of Professionals

Restrictions

WARNING: This product can expose you to chemicals including null, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov

Ratings & reviews