Shop WOODFORD MANUFACTURING

Sillcock, 1/2" PExx8" L Model V22 Anti

  • Mfr # V22PX-8-MH
  • Zoro # G4293302

product price: 
$
131.99
/ea
Free Shipping & Returns

Key Features

Inlet Type
PX
Pipe Size
1/2"
wall thickness
8
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
V22PX-8-MH
Zoro #
G4293302
UPC #
671090026722
Country of Origin
United States
Item
Sillcock, 1/2" PExx8" L Model V22 Anti
Inlet Type
PX

Description

The Woodford Model V22 (Vertical) freezeless sillcock is designed to provide year round hot and cold water service regardless of outside conditions. Separate hot and cold inlet tubes and operating handles allow for manual operated water temperature control. The Woodford Model 22 has an internal resetting pressure reducing valve that prevents the faucet casing tube from bursting in. freezing conditions, even if a hose is unintentionally left connected to the faucet. An Anti-siphon backflow device protects the faucet from any potential back pressure and contaminated water flowing back into the main line and a stainless-steel seat and rubber packing prevent faucet from leaking. Repair parts are readily available. Woodford, The Choice of Professionals.


  • • 1/2 in. PEX
  • • 8 in. wall thickness plus the 1 1/8 in. inlet = 9 1/8 in. from the back of the faucet
  • • Two (2) pressure relief valves (PRV) prevent bursting during freezing conditions, even if a hose is inadvertently left connected to the faucet
  • • Designed and intended for year-round residential irrigation purposes regardless of outside temperature
  • • Anti-siphon protection; Integral backflow device protects up to 1.25 psi of backpressure, eliminating the need for an add-on vacuum breaker
  • • EPDM rubber packing helps prevent leaking behind the packing nut
  • • Stainless steel seat to prevent from leaking at the back of the faucet
  • • Full-circle operating threads on the valve body and retainer for a secure fit
  • • Powder-coated die-cast aluminum oval handle for strength
  • • Not intended for continuous use. Outdoor watering and shall not be subjected to more than (12) hours of continuous water pressure.

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.