This item is Discontinued.

Woodhead 1 1/4 Inch Cord Grip Grommet, F5 Body Size, 19.05-22.23Mm (.750-.875 Inch) Cord Diameter 1301800311

This item is Discontinued.

Woodhead

1 1/4 Inch Cord Grip Grommet, F5 Body Size, 19.05-22.23Mm (.750-.875 Inch) Cord Diameter (Discontinued)

Mfr # 1301800311
Zoro # G405784229
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1301800311
Zoro #
G405784229
UPC #
-
Country of Origin
United States

Dimensions

Cord Grip Body Size
F5 1 1/4"

Details

Series
130180
Type
Grommet
IP Rating
IP67
Product Name
Watertite
Lighted Connector
No
GFCI
No
Flange
No
Flip Lid
No
Locking Blade
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.