1 1/4 Inch Cord Grip Grommet, F5 Body Size, 25.40-28.58Mm (1.000-1.125 Inch)
- Mfr # 1301800310
- Zoro # G305784305
product price:Â
$
6.39
/ea
Sold in multiples of 12 for
$76.68
Key Features
Series
130180
IP Rating
IP67
Type
Grommet
GFCI
No
Cord Grip Body Size
F5 1 1/4"
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1301800310
- Zoro #
- G305784305
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Grip Body Size
- F5 1 1/4"
Details
- Series
- 130180
- IP Rating
- IP67
- Type
- Grommet
- GFCI
- No
- Lighted Connector
- No
- Flange
- No
- Locking Blade
- No
- Product Name
- Watertite
- Flip Lid
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.