Zoro Homepage
This item is Discontinued.
Woodhead 1 Deluxe Grip-M45 Pg811-45 Was50331 1300970294

1 Deluxe Grip-M45 Pg811-45 Was50331 (Discontinued)

  • Mfr # 1300970294
  • Zoro # G305787986
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970294
Zoro #
G305787986
UPC #
-
Country of Origin
Mexico

Dimensions

Thread Size
1" NPT
Cable Diameter
14.27-17.45mm (.562-.687")

Details

Item
Deluxe Cord
Type
Angled
Material
Aluminum
Standards
CSA Certified
Connector Type
Male
Series
130097
CSA
LR32159
Material - Grip
Stainless Steel
Body Style
45° Angle
NEMA Rating
NEMA 4
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Product Name
Deluxe Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.