Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1 Deluxe Grip-Male Pg808 Was50130

  • Mfr # 1300970159

  • Zoro # G505786352


product price: $107.99
/ea
Free Shipping & Returns

Key Features

Type
Straight
Material
Aluminum
Connector Type
Male
Standards
CSA Certified
Series
130097
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1300970159
Zoro #
G505786352
UPC #
-
Country of Origin
Mexico

Dimensions

Cable Diameter
11.10-14.27mm (.437-.562")
Thread Size
1" NPT

Details

Item
Deluxe Cord
Type
Straight
Material
Aluminum
Connector Type
Male
Standards
CSA Certified
Series
130097
Material - Grip
Stainless Steel
Product Name
Deluxe Cord
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
NEMA Rating
NEMA 4
CSA
LR32159

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.