
Deluxe Cord Grip, Straight, 1 in NPT, Aluminum Body, Stainless Steel Grip, NEMA 4
Mfr # 36249
Zoro # G0408205
product price: $110.99
/ea
Free Shipping & Returns
Key Features
Gender
Male
Thread Size
1 in NPT
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
36249
Zoro #
G0408205
UPC #
78678836249
Country of Origin
Mexico
Dimensions
Thread Size
1 in NPT
Cable Diameter
0.437 in - 0.562 in
Details
Item
Deluxe Cord Grip
Gender
Male
Body Style
Straight
Material - Body
Aluminum
Material - Grip
Stainless Steel
NEMA Rating
NEMA 4
CSA
LR32159
Use With
MAX-LOC® Lock Nut 1" NPT 130099-0145, MAX-LOC® Gasket Sealing Ring 1" NPT 130099-0151, MAX-LOC® O-Ring, 1" NPT 130180-0334
Series
130097
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Description
Deluxe Cord Grips Strain Relief, 1" NPT, Straight Male, Cable Diameter 11.10-14.27mm (.437-.562")
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.