Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1300970180
Zoro #
G905786891
UPC #
-
Country of Origin
Mexico
Dimensions
Cable Diameter
28.58-31.75mm (1.125-1.250")
Thread Size
1" NPT
Details
Item
Deluxe Cord
Type
Straight
Material
Aluminum
Connector Type
Male
Series
130097
Standards
CSA Certified
NEMA Rating
NEMA 4
Product Name
Deluxe Cord
CSA
LR32159
Hazardous Locations
Class I, Div. 2, Class II, Div. 1 and 2, Class III, Div. 1 and 2
Material - Grip
Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.