This item is Discontinued.

No Product Image Available

This item is Discontinued.

Woodhead

1 Inch Cord Grip Grommet, F4 Body Size, 12.70-15.88Mm (.437-.562 Inch) Cord Diameter (Discontinued)

Mfr # 1301800411
Zoro # G705784608
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
1301800411
Zoro #
G705784608
UPC #
-
Country of Origin
United States

Dimensions

Cord Grip Body Size
F4 1"

Details

Series
130180
IP Rating
IP67
Type
Grommet
Flange
No
Lighted Connector
No
Flip Lid
No
Product Name
Watertite
Locking Blade
No
GFCI
No

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.