
Shop WOODHEAD
See all product information
1 Inch Cord Grip Grommet, F4 Body Size, 25.40-28.58Mm (1.000-1.125 Inch)
Mfr # 1301800285
Zoro # G705783977
product price:Â $5.35
/ea
Sold in multiples of 15 for $80.25
Key Features
IP Rating
IP67
Series
130180
Type
Grommet
Cord Grip Body Size
F4 1"
Flip Lid
No
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1301800285
Zoro #
G705783977
UPC #
-
Country of Origin
United States
Dimensions
Cord Grip Body Size
F4 1"
Details
IP Rating
IP67
Series
130180
Type
Grommet
Flip Lid
No
Lighted Connector
No
GFCI
No
Flange
No
Product Name
Watertite
Locking Blade
No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.