Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead 105U W/Switch & Side-Outlet Rubberhandle 1301020090

105U W/Switch & Side-Outlet Rubberhandle (Discontinued)

  • Mfr # 1301020090
  • Zoro # G506129820
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301020090
Zoro #
G506129820
UPC #
-
Country of Origin
Mexico

Dimensions

Depth
4 in
Height
14-3/4 in

Details

Voltage
240V
Lumens
1000
Includes
Guard
Lamp Watts
100 W
Lamp Type
A21
Switch Type
On/Off
Lighting Technology
Incandescent
Guard Type
Quick Open, Reflector
Duty Rating
Industrial
Standards
CSA LR85374, UL E59251
Mounting
Hand Held
Guard Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.