Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Woodhead 118U W/Switch Was118Ruschangedon4/19/89 1301020222

118U W/Switch Was118Ruschangedon4/19/89 (Discontinued)

  • Mfr # 1301020222
  • Zoro # G605963714
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301020222
Zoro #
G605963714
UPC #
-
Country of Origin
Mexico

Dimensions

Height
15-3/4 in
Depth
5 in

Details

Item
Super-Safeway
Maximum Voltage
240 V
Material
Nylon
Standards
CSA Certified; UL E59251
Series
130102
Type
Hand Lamps
Includes
Guard
Application
Industrial
Max. Voltage
240V
Material - Guard
Nylon
Lamp Type
A21
Lamp Wattage - Maximum
100W
Guard Type
Quick Open
Mounting Style
Hand Held
Cord Type - Primary
16/3 SOOW
UL
E59251
On/Off Switch
Yes
Lumens
1000
Bulb Type
Incandescent
CSA
LR85374
Product Name
Super-Safeway
Guard Included
Yes
Outlet
Side

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.