Shop WOODHEAD
See all product information
Create Account
1/2 Inch Cord Grip Grommet, F2 Body Size, 2 Holes, 7.37Mm (.290 Inch) Cord Diameter, Black
- Mfr # 1301800317
- Zoro # G005784186
product price:Â
$
5.15
/ea
Sold in multiples of 15 for
$77.25
Key Features
Type
Grommet
Series
130180
IP Rating
IP67
Flange
No
GFCI
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1301800317
- Zoro #
- G005784186
- UPC #
- -
- Country of Origin
- United States
- Type
- Grommet
- Series
- 130180
- IP Rating
- IP67
- Flange
- No
- GFCI
- No
- Flip Lid
- No
- Locking Blade
- No
- Product Name
- Watertite
- Lighted Connector
- No
Dimensions
- Cord Grip Body Size
- F2 1/2"
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.