1/2 Inch Cord Grip Grommet, F2 Body Size, 3.18-4.75Mm (.125-.187 Inch) Cord Diameter
- Mfr # 1301800401
- Zoro # G505784488
product price:Â
$
3.95
/ea
Sold in multiples of 20 for
$79.00
Key Features
IP Rating
IP67
Type
Grommet
Series
130180
Product Name
Watertite
Locking Blade
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1301800401
- Zoro #
- G505784488
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Cord Grip Body Size
- F2 1/2"
Details
- IP Rating
- IP67
- Type
- Grommet
- Series
- 130180
- Product Name
- Watertite
- Locking Blade
- No
- Flip Lid
- No
- Flange
- No
- GFCI
- No
- Lighted Connector
- No
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.