
1404 W25 FT. 16-2-SO 1504
Mfr # 1404A162
Zoro # G0384098
product price: $255.99
/ea
Free Shipping & Returns
Key Features
Type
Cordset
Length
7.62m (25.0')
NEMA Configuration
NEMA 1-15
Gender
Male-Female
GFCI
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1404A162
Zoro #
G0384098
UPC #
78678879541
Country of Origin
Mexico
Dimensions
Length
7.62m (25.0')
Details
Type
Cordset
NEMA Configuration
NEMA 1-15
Gender
Male-Female
GFCI
No
Voltage - Maximum
125V
Flange
No
Product Name
Super-Safeway™
Lighted Connector
No
Receptacle Type
Single
Series
130143
Flip Lid
No
UL
E38085
Cord Type
16/3 SOW
Current - Maximum per Contact
15.0A
Poles
2-pole/2-wire
Locking Blade
No
CSA
LR6837
Item
Cordset
Description
Super-Safeway Cordset 16 Gauge SOOW, 2 Pole/2 Wire, Cordset Length 7.62m (25.0 ft.), NEMA 1-15, 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.