Zoro Homepage
This item is Discontinued.
No Product Image Available

1433 W100Ft 12-3-So 1533 (Discontinued)

  • Mfr # 1301430091
  • Zoro # G305782691
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430091
Zoro #
G305782691
UPC #
-
Country of Origin
Mexico

Dimensions

Length
100 ft

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
20 A
Standards
CSA Certified; UL E38085
Max. Voltage
125V
Current Rating
20 A
Series
130143
Connector Type
Male-Female
Type
Cordset
Cord Type
12/3 SOOW
GFCI
No
Current - Maximum per Contact
20.0A
Flange
No
Product Name
Super-Safeway
UL
E38085
NEMA Configuration
NEMA 5-20
Locking Blade
No
Receptacle Type
Single
Poles
2-pole/3-wire
CSA
LR6837
Lighted Connector
No
Flip Lid
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.