
1433 W25 FT. 14-3 SOW 1533
Mfr # 1433A143
Zoro # G0409054
product price: $295.99
/ea
Free Shipping & Returns
Key Features
Type
Cordset
Length
7.62m (25.0')
Flip Lid
No
Receptacle Type
Single
Locking Blade
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1433A143
Zoro #
G0409054
UPC #
78678870137
Country of Origin
Mexico
Dimensions
Length
7.62m (25.0')
Details
Type
Cordset
Flip Lid
No
Receptacle Type
Single
Locking Blade
No
Current - Maximum per Contact
20.0A
Gender
Male-Female
Series
130143
Voltage - Maximum
125V
UL
E38085
Product Name
Super-Safeway™
Lighted Connector
No
Poles
2-pole/3-wire
CSA
LR6837
Cord Type
14/3 SOOW
NEMA Configuration
NEMA 5-20
Flange
No
GFCI
No
Item
Cordset
Description
Super-Safeway Cordset 14 Gauge SOOW, 2 Pole/3 Wire, Cordset Length 7.62m (25.0 ft.), NEMA 5-20 125V
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.