Zoro Homepage

1433 W25Ft 12-3-So 1533

  • Mfr # 1301430084

  • Zoro # G705788873


product price: $302.99
/ea
Free Shipping & Returns

Key Features

Maximum Voltage
125 V
Current
20 A
Connector Type
Male-Female
Standards
CSA Certified; UL E38085
Length
25 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1301430084
Zoro #
G705788873
UPC #
-
Country of Origin
Mexico

Dimensions

Length
25 ft

Details

Item
Super-Safeway
Maximum Voltage
125 V
Current
20 A
Connector Type
Male-Female
Standards
CSA Certified; UL E38085
Series
130143
Current Rating
20 A
Type
Cordset
Max. Voltage
125V
Product Name
Super-Safeway
Receptacle Type
Single
NEMA Configuration
NEMA 5-20
Poles
2-pole/3-wire
Current - Maximum per Contact
20.0A
Flange
No
GFCI
No
UL
E38085
Locking Blade
No
Lighted Connector
No
CSA
LR6837
Flip Lid
No
Cord Type
12/3 SOOW

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.